Motion
222S-HYB#1

MRC (SKF)
222S-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #02499928
MFR #222S-HYB#1
List Price$5,371.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
222S-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #02499928
MFR #222S-HYB#1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,371.51/each for your price

Overview

Mfr description
222S-HYB#1 CERAMIC BALL HYBRID BRG
  • Hybrid Ceramic deep groove ball bearings

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    38 mm
  • Element Material
    Silicone nitride ceramic
  • Fillet Radius
    2 mm
  • Series
    62
  • Resistance Features
    Current-Insulating Hybrid
  • Radial Dynamic Load Capacity
    33950 lbf
  • Radial Static Load Capacity
    26530 lbf
  • Manufacturer Catalog Number
    222S-HYB#1
  • UPC_NO
    097741093149
  • Weight
    9.81 lbs
  • Features & Benefits
    • Hybrid Ceramic deep groove ball bearings
  • Description
    222S-HYB#1 CERAMIC BALL HYBRID BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 222S-HYB#1 is a radial/deep groove ball bearing with a 110 mm bore, straight bore, open design, 200 mm outside diameter, and 38 mm width, designed for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text