Motion
228S-HYB#1

MRC (SKF)
228S-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 250 mm OD, 42 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02499931
MFR #228S-HYB#1
Your Price$6,474.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
228S-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 250 mm OD, 42 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02499931
MFR #228S-HYB#1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,474.69/each(List $7,554.34)

Overview

Mfr description
228S-HYB#1 CERAMIC BALL HYBRID BRG
  • Hybrid Ceramic deep groove ball bearings

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    42 mm
  • Element Material
    Silicone nitride ceramic
  • Fillet Radius
    2.5 mm
  • Series
    62
  • Resistance Features
    Current-Insulating Hybrid
  • Radial Dynamic Load Capacity
    37090 lbf
  • Radial Static Load Capacity
    33720 lbf
  • Manufacturer Catalog Number
    228S-HYB#1
  • UPC_NO
    097741093170
  • Weight
    16.85 lbs
  • Features & Benefits
    • Hybrid Ceramic deep groove ball bearings
  • Description
    228S-HYB#1 CERAMIC BALL HYBRID BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 228S-HYB#1 Radial/Deep Groove Ball Bearing features 140 mm bore diameter, straight bore, double sealed closure, 250 mm outside diameter, and 42 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text