Motion
232S-HYB#1

MRC (SKF)
232S-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 290 mm OD, 48 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02499932
MFR #232S-HYB#1
Your Price$8,144.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
232S-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 290 mm OD, 48 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02499932
MFR #232S-HYB#1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,144.66/each(List $9,773.59)

Overview

Mfr description
232S-HYB#1 CERAMIC BALL HYBRID BRG
  • Hybrid Ceramic deep groove ball bearings

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    48 mm
  • Element Material
    Silicone nitride ceramic
  • Fillet Radius
    3 mm
  • Max Rpm
    3300 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    41810 lbf
  • Radial Static Load Capacity
    41810 lbf
  • Manufacturer Catalog Number
    232S-HYB#1
  • UPC_NO
    097741093187
  • Weight
    31.53 lbs
  • Features & Benefits
    • Hybrid Ceramic deep groove ball bearings
  • Description
    232S-HYB#1 CERAMIC BALL HYBRID BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Radial/Deep Groove Ball Bearing, 160 mm bore, double sealed, 290 mm outside diameter, and 48 mm width for heavy-duty radial & deep groove use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought