Motion
236S-HYB#1

MRC (SKF)
236S-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 320 mm OD, 52 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02499933
MFR #236S-HYB#1
Price$9,851.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
236S-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 320 mm OD, 52 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02499933
MFR #236S-HYB#1

Mfr description
236S-HYB#1 CERAMIC BALL HYBRID BRG
  • Hybrid Ceramic deep groove ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,851.14/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    4 mm
  • Inner Ring Width
    52 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    52 mm
  • Precision Rating
    ABEC 1
  • Weight
    39 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    236S-HYB#1 CERAMIC BALL HYBRID BRG
  • Element Material
    Silicone nitride ceramic
  • Features & Benefits
    • Hybrid Ceramic deep groove ball bearings
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 236S-HYB#1 Radial/Deep Groove Ball Bearing features 180 mm bore diameter, straight bore, double sealed closure, 320 mm outside diameter, and 52 mm width.
  • Manufacturer Catalog Number
    236S-HYB#1
  • Max Rpm
    3960 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    51480 lbf
  • Radial Static Load Capacity
    53950 lbf
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741093194

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)