Motion
316S-HYB#1

MRC (SKF)
316S-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Open, Without Snap Ring
Mi Item #02499945
MFR #316S-HYB#1
Price$4,809.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
316S-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Open, Without Snap Ring
Mi Item #02499945
MFR #316S-HYB#1

Mfr description
316S-HYB#1 CERAMIC BALL HYBRID BRG
  • Hybrid Ceramic deep groove ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,809.70/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    39 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Precision Rating
    ABEC 1
  • Weight
    8.76 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    316S-HYB#1 CERAMIC BALL HYBRID BRG
  • Element Material
    Silicone nitride ceramic
  • Features & Benefits
    • Hybrid Ceramic deep groove ball bearings
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 316S-HYB#1 is an 80 mm bore radial/deep groove ball bearing with 170 mm OD, 39 mm width, straight design, open type.
  • Manufacturer Catalog Number
    316S-HYB#1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    29230 lbf
  • Radial Static Load Capacity
    19450 lbf
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741093804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)