Motion
318S-HYB#1

MRC (SKF)
318S-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Open, Without Snap Ring
MI ITEM #02499947
MFR #318S-HYB#1
Your Price$5,517.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
318S-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Open, Without Snap Ring
MI ITEM #02499947
MFR #318S-HYB#1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,517.97/each(List $6,897.47)

Overview

Mfr description
318S-HYB#1 CERAMIC BALL HYBRID BRG
  • Hybrid Ceramic deep groove ball bearings

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    43 mm
  • Element Material
    Silicone nitride ceramic
  • Fillet Radius
    2.1 mm
  • Max Rpm
    5280 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    33950 lbf
  • Radial Static Load Capacity
    24280 lbf
  • Manufacturer Catalog Number
    318S-HYB#1
  • UPC_NO
    097741093828
  • Weight
    12.21 lbs
  • Features & Benefits
    • Hybrid Ceramic deep groove ball bearings
  • Description
    318S-HYB#1 CERAMIC BALL HYBRID BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 90 mm bore diameter, open closure, 190 mm outside diameter, and 43 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text