Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBXR 10G-2LS/AJHV6

Closed Round Rail Ball Bushing - LBXR Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length
MI ITEM #02499971
MFR #LBXR 10G-2LS/AJHV6

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LBXR 10 G-2LS/AJHV6 BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.5000 in
  • Seal Type
    Sealed
  • Inner Ring Width
    28.04 mm
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Stainless Steel
  • Operating Temperature Range
    +68 to +230 °F
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Series
    LBXR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7316578035959

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text