Overview
Mfr description
LBXR 24 G-2LS/AJHV6 BRG
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter2.3750 in
- Seal TypeSealed
- Inner Ring Width61.26 mm
- Ball OptionsCorrosion Resistant
- Bearing MaterialStainless Steel
- Operating Temperature Range+68 to +230 °F
- Precision RatingNot Rated
- Resistance FeaturesCorrosion Resistant
- SeriesLBXR
- Manufacturer Catalog
- Manufacturer Product Page
- UPC_NO7316578035997
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data