Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBXT 24G/HV6

Open Round Rail Ball Bushing - LBXT Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, Open
MI ITEM #02500027
MFR #LBXT 24G/HV6

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LBXT 24G/HV6 BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    2.3750 in
  • Closure Type
    Open
  • Seal Type
    Without Seals
  • Inner Ring Width
    61.26 mm
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Stainless Steel
  • Operating Temperature Range
    +68 to +176 °F
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Series
    LBXT
  • Manufacturer Catalog
  • UPC_NO
    7316578036079

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text