Overview
Mfr description
LBXT 32 G/HV6 BRG
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter3.0000 in
- Closure TypeOpen
- Seal TypeWithout Seals
- Inner Ring Width81.07 mm
- Ball OptionsCorrosion Resistant
- Bearing MaterialStainless Steel
- Operating Temperature Range+68 to +176 °F
- Precision RatingNot Rated
- Resistance FeaturesCorrosion Resistant
- SeriesLBXT
- Manufacturer Catalog
- UPC_NO7316578044456
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data