Motion
LBXD 12-2LS

EWELLIX USA LLC
LBXD 12-2LS

Closed Round Rail Ball Bushing - LBXD Series, .750 in Shaft Diameter, 1.2500 in Outside Diameter, Closed
MI ITEM #02500035
MFR #LBXD 12-2LS
Price$211.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBXD 12-2LS

Closed Round Rail Ball Bushing - LBXD Series, .750 in Shaft Diameter, 1.2500 in Outside Diameter, Closed
MI ITEM #02500035
MFR #LBXD 12-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$211.13/each

Specifications

Dimensions

  • Inner Ring Width
    1.272 in
  • Outside Diameter
    1.250 in
  • Overall Width
    1.625 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    .750 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +68 to +176 °F
  • Seal Type
    2 Seals
  • Series
    LBXD
  • UPC_NO
    7333314313386

Overview

Mfr description
LBXD 12-2LS BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text