Motion
LBXR 4
Closed Round Rail Ball Bushing - LBXR Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, Closed
MI ITEM #02500036
MFR #LBXR 4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - LBXR Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, Closed
MI ITEM #02500036
MFR #LBXR 4

Mfr description
LBXR 4 BRG
  • Linear ball bearings are bushings with recirculating ball tracks which provide low friction movement and the possibility of unlimited stroke
  • Lightness and stability are among the features that have given SKF the inspiration to create lightweight linear ball bearings which are capable of accommodating loads with the greatest efficiency
  • Closed bearing with a steel sleeve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Ring Width
    12.98 mm
  • Outside Diameter
    0.5000 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    0.2500 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Temperature Range
    +68 to +230 °F
  • Seal Type
    Without Seals
  • Series
    LBXR
  • UPC_NO
    7333314312723

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)