Motion
LBXR 10
Closed Round Rail Ball Bushing - LBXR Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, Closed
MI ITEM #02500042
MFR #LBXR 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - LBXR Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, Closed
MI ITEM #02500042
MFR #LBXR 10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LBXR 10 BRG
  • Linear ball bearings are bushings with recirculating ball tracks which provide low friction movement and the possibility of unlimited stroke
  • Lightness and stability are among the features that have given SKF the inspiration to create lightweight linear ball bearings which are capable of accommodating loads with the greatest efficiency
  • Closed bearing with a steel sleeve

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.5000 in
  • Closure Type
    Closed
  • Seal Type
    Without Seals
  • Inner Ring Width
    28.04 mm
  • Bearing Material
    Steel
  • Operating Temperature Range
    +68 to +230 °F
  • Precision Rating
    Not Rated
  • Series
    LBXR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314312754

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text