Motion
LBXR 16G/HV6

EWELLIX USA LLC
LBXR 16G/HV6

Closed Round Rail Ball Bushing - LBXR Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, Closed
MI ITEM #02500047
MFR #LBXR 16G/HV6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBXR 16G/HV6

Closed Round Rail Ball Bushing - LBXR Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, Closed
MI ITEM #02500047
MFR #LBXR 16G/HV6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LBXR 16G/HV6 BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    1.5625 in
  • Closure Type
    Closed
  • Seal Type
    Without Seals
  • Inner Ring Width
    44.57 mm
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Stainless Steel
  • Operating Temperature Range
    +68 to +230 °F
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Series
    LBXR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314313614

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text