Motion
LBXR 12G/AJ

EWELLIX USA LLC
LBXR 12G/AJ

Closed Round Rail Ball Bushing - LBXR Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter
MI ITEM #02500059
MFR #LBXR 12G/AJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBXR 12G/AJ

Closed Round Rail Ball Bushing - LBXR Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter
MI ITEM #02500059
MFR #LBXR 12G/AJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LBXR 12G/AJ BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    1.2500 in
  • Seal Type
    Without Seals
  • Inner Ring Width
    29.61 mm
  • Bearing Material
    Steel
  • Operating Temperature Range
    +68 to +230 °F
  • Outer Ring Width
    41.275 mm
  • Precision Rating
    Not Rated
  • Series
    LBXR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7316578035058

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text