Motion
LBXT 12G/HV6

EWELLIX USA LLC
LBXT 12G/HV6

Open Round Rail Ball Bushing - LBXT Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, Open
MI ITEM #02500070
MFR #LBXT 12G/HV6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBXT 12G/HV6

Open Round Rail Ball Bushing - LBXT Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, Open
MI ITEM #02500070
MFR #LBXT 12G/HV6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Ring Width
    29.61 mm
  • Outer Ring Width
    41.275 mm
  • Outside Diameter
    1.2500 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    0.7500 in

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Catalog
  • Operating Temperature Range
    +68 to +176 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Without Seals
  • Series
    LBXT
  • UPC_NO
    7333314313942

Overview

Mfr description
LBXT 12G/HV6 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text