Overview
Mfr description
LBXT 16 G/HV6 BRG
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter1.5625 in
- Closure TypeOpen
- Seal TypeWithout Seals
- Inner Ring Width44.57 mm
- Ball OptionsCorrosion Resistant
- Bearing MaterialStainless Steel
- Operating Temperature Range+68 to +176 °F
- Precision RatingNot Rated
- Resistance FeaturesCorrosion Resistant
- SeriesLBXT
- Manufacturer Catalog
- UPC_NO7316578036048
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data