Overview
Mfr description
LBXT 20G BRG
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter2.0000 in
- Overall Length2.6250 in
- Closure TypeOpen
- Seal TypeWithout Seals
- Inner Ring Width50.92 mm
- Bearing MaterialSteel
- Operating Temperature Range+68 to +176 °F
- Outer Ring Width66.675 mm
- Precision RatingNot Rated
- SeriesLBXT
- Manufacturer Catalog
- UPC_NO7316578035232
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data