Motion
LBXT 24G
Open Round Rail Ball Bushing - LBXT Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, Open
Mi Item #02500074
MFR #LBXT 24G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - LBXT Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, Open
Mi Item #02500074
MFR #LBXT 24G

Mfr description
LBXT 24G BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Ring Width
    61.26 mm
  • Outside Diameter
    2.3750 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    1.5000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Catalog
  • Operating Temperature Range
    +68 to +176 °F
  • Seal Type
    Without Seals
  • Series
    LBXT
  • UPC_NO
    7333314313164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)