Motion
LBXD 8
Closed Round Rail Ball Bushing - LBXD Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, Closed
MI ITEM #02500076
MFR #LBXD 8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - LBXD Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, Closed
MI ITEM #02500076
MFR #LBXD 8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LBXD 8 BRG
  • Linear ball bearings are bushings with recirculating ball tracks which provide low friction movement and the possibility of unlimited stroke
  • The lightness and stability are among the features that have given SKF the inspiration to create lightweight linear ball bearings which are capable of accommodating loads with the greatest efficiency
  • This series is a closed, self-aligning bearing with a resin retainer
  • Allows for 1° of misalignment of the bearing

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    0.8750 in
  • Closure Type
    Closed
  • Seal Type
    Without Seals
  • Inner Ring Width
    1.032 in
  • Operating Temperature Range
    +68 to +176 °F
  • Precision Rating
    Not Rated
  • Series
    LBXD
  • Manufacturer Catalog
  • UPC_NO
    7333314313270

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text