Motion
LBXF 12
Open Round Rail Ball Bushing - LBXF Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, Open
MI ITEM #02500079
MFR #LBXF 12
List Price$220.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - LBXF Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, Open
MI ITEM #02500079
MFR #LBXF 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.10/each for your price

Overview

Mfr description
LBXF 12 BRG
  • Linear ball bearings are bushings with recirculating ball tracks which provide low friction movement and the possibility of unlimited stroke
  • The lightness and stability are among the features that have given SKF the inspiration to create lightweight linear ball bearings which are capable of accommodating loads with the greatest efficiency
  • Open, self-aligning bearing with a resin retainer
  • Allows for 1° of misalignment of the bearing

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    1.2500 in
  • Closure Type
    Open
  • Overall Width
    1.625 in
  • Seal Type
    Without Seals
  • Inner Ring Width
    1.272 in
  • Operating Temperature Range
    +68 to +176 °F
  • Precision Rating
    Not Rated
  • Series
    LBXF
  • Manufacturer Catalog
  • UPC_NO
    7333314313454

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text