Motion
LUXD 12-2LS

EWELLIX USA LLC
LUXD 12-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: .750 in, Outside Diameter: 2.750 in, Overall Width: 2.063 in
MI ITEM #02500085
MFR #LUXD 12-2LS
Your Price$259.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LUXD 12-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: .750 in, Outside Diameter: 2.750 in, Overall Width: 2.063 in
MI ITEM #02500085
MFR #LUXD 12-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$259.71/each(List $477.85)

Overview

Mfr description
LUXD 12-2LS BRG
  • Self-aligning LBXD style bearing mounted in an anodized aluminum housing
  • Comes standard with grease fitting hole, integral seals and retaining clips for easy replacement of bearings

Specifications

  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Inch
  • Shaft Diameter
    0.7500 in
  • Outside Diameter
    2.750 in
  • Overall Width
    2.063 in
  • Overall Height
    1.750 in
  • Center Shaft Height
    .937 in
  • Outer Ring Width
    2.063 in
  • Series
    LUXD
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text