Motion
LUXD 20-2LS

EWELLIX USA LLC
LUXD 20-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 1.2500 in, Outside Diameter: 4.000 in, Overall Width: 3.625 in
Mi Item #02500087
MFR #LUXD 20-2LS
Price$532.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LUXD 20-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 1.2500 in, Outside Diameter: 4.000 in, Overall Width: 3.625 in
Mi Item #02500087
MFR #LUXD 20-2LS

Mfr description
LUXD 20-2LS BRG
  • Self-aligning LBXD style bearing mounted in an anodized aluminum housing
  • Comes standard with grease fitting hole, integral seals and retaining clips for easy replacement of bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$532.53/each

Specifications

Dimensions

  • Center Shaft Height
    1.500 in
  • Outer Ring Width
    3.625 in
  • Outside Diameter
    4.000 in
  • Overall Height
    2.813 in
  • Overall Width
    3.625 in
  • Shaft Diameter
    1.2500 in

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    1230 lbs
  • Housing Type
    Closed
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    LUXD
  • Static Load Capacity
    1530 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)