Motion
LUXD 32-2LS

EWELLIX USA LLC
LUXD 32-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 2.000 in, Outside Diameter: 6.000 in, Overall Width: 5.000 in
Mi Item #02500089
MFR #LUXD 32-2LS
Price$1,913.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LUXD 32-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 2.000 in, Outside Diameter: 6.000 in, Overall Width: 5.000 in
Mi Item #02500089
MFR #LUXD 32-2LS

Mfr description
LUXD 32-2LS BRG
  • Self-aligning LBXD style bearing mounted in an anodized aluminum housing
  • Comes standard with grease fitting hole, integral seals and retaining clips for easy replacement of bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,913.95/each

Specifications

Dimensions

  • Center Shaft Height
    2.125 in
  • Outer Ring Width
    5.000 in
  • Outside Diameter
    6.000 in
  • Overall Height
    4.063 in
  • Overall Width
    5.000 in
  • Shaft Diameter
    2.0000 in

Details

  • Bushing Type
    Ball Bushing
  • Housing Type
    Closed
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    LUXD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)