Motion
LTXD 12-2LS

EWELLIX USA LLC
LTXD 12-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 0.7500 in, Outside Diameter: 2.750 in, Overall Width: 4.500 in
Mi Item #02500093
MFR #LTXD 12-2LS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LTXD 12-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 0.7500 in, Outside Diameter: 2.750 in, Overall Width: 4.500 in
Mi Item #02500093
MFR #LTXD 12-2LS

Mfr description
LTXD 12-2LS BRG
  • Two self-aligning LBXD style bearings mounted in an anodized aluminum housing
  • Standard with grease fitting holes, integral seals and retaining clips for easy replacement of bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Shaft Height
    .937 in
  • Outer Ring Width
    4.500 in
  • Outside Diameter
    2.750 in
  • Overall Height
    1.750 in
  • Overall Width
    4.500 in
  • Shaft Diameter
    0.7500 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    750 lbs
  • Housing Type
    Closed
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Series
    LTXD
  • Static Load Capacity
    1180 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)