Motion
LTXD 16-2LS

EWELLIX USA LLC
LTXD 16-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 1.0000 in, Outside Diameter: 3.250 in, Overall Width: 6.000 in
MI ITEM #02500094
MFR #LTXD 16-2LS
Your Price$711.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LTXD 16-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 1.0000 in, Outside Diameter: 3.250 in, Overall Width: 6.000 in
MI ITEM #02500094
MFR #LTXD 16-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$711.69/each(List $1,366.45)

Overview

Mfr description
LTXD 16-2LS BRG
  • Two self-aligning LBXD style bearings mounted in an anodized aluminum housing
  • Standard with grease fitting holes, integral seals and retaining clips for easy replacement of bearings

Specifications

  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.0000 in
  • Outside Diameter
    3.250 in
  • Overall Width
    6.000 in
  • Overall Height
    2.188 in
  • Bearing Material
    Steel
  • Center Shaft Height
    1.187 in
  • Dynamic Load Capacity
    1360 lbs
  • Static Load Capacity
    2120 lbs
  • Outer Ring Width
    6.000 in
  • Series
    LTXD
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text