Motion
LBXR 8-2LS

EWELLIX USA LLC
LBXR 8-2LS

Closed Round Rail Ball Bushing - LBXR Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, Closed
Mi Item #02500097
MFR #LBXR 8-2LS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBXR 8-2LS

Closed Round Rail Ball Bushing - LBXR Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, Closed
Mi Item #02500097
MFR #LBXR 8-2LS

Mfr description
LBXR 8-2LS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Ring Width
    24.46 mm
  • Outside Diameter
    0.8750 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    0.5000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Temperature Range
    +68 to +230 °F
  • Seal Type
    Sealed
  • Series
    LBXR
  • UPC_NO
    7316578034945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)