Motion
LUXD 24-2LS/AJ

EWELLIX USA LLC
LUXD 24-2LS/AJ

Linear Guide Round Shaft Housed Bushing - Closed Adjustable, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 1.500 in, Outside Diameter: 4.750 in, Overall Width: 4.000 in
MI ITEM #02500110
MFR #LUXD 24-2LS/AJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LUXD 24-2LS/AJ

Linear Guide Round Shaft Housed Bushing - Closed Adjustable, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 1.500 in, Outside Diameter: 4.750 in, Overall Width: 4.000 in
MI ITEM #02500110
MFR #LUXD 24-2LS/AJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LUXD 24-2LS/AJ BRG

Specifications

  • Housing Type
    Closed Adjustable
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.500 in
  • Outside Diameter
    4.750 in
  • Overall Width
    4.000 in
  • Overall Height
    3.250 in
  • Center Shaft Height
    1.750 in
  • Dynamic Load Capacity
    1480lb Dynamic
  • Operating Temperature Range
    +68 to +176°F
  • Static Load Capacity
    1850 lbs
  • Outer Ring Width
    4.000 in
  • Series
    LUXD/AJ
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text