Motion
LUXF 8-2LS

EWELLIX USA LLC
LUXF 8-2LS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: .500 in, Outside Diameter: 2.000 in, Overall Width: 1.500 in
MI ITEM #02500112
MFR #LUXF 8-2LS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LUXF 8-2LS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: .500 in, Outside Diameter: 2.000 in, Overall Width: 1.500 in
MI ITEM #02500112
MFR #LUXF 8-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LUXF 8-2LS BRG
  • Self-aligning LBXF style bearing mounted in an aluminum housing
  • Standard with grease fitting hole and integral seals

Specifications

  • Housing Type
    Open
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Inch
  • Shaft Diameter
    0.5000 in
  • Outside Diameter
    2.000 in
  • Overall Width
    1.500 in
  • Overall Height
    1.100 in
  • Bearing Material
    Steel
  • Center Shaft Height
    .687 in
  • Outer Ring Width
    1.500 in
  • Series
    LUXF
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text