Motion
LUXF 16-2LS

EWELLIX USA LLC
LUXF 16-2LS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 1.0000 in, Outside Diameter: 3.250 in, Overall Width: 2.625 in
Mi Item #02500115
MFR #LUXF 16-2LS
Price$430.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LUXF 16-2LS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 1.0000 in, Outside Diameter: 3.250 in, Overall Width: 2.625 in
Mi Item #02500115
MFR #LUXF 16-2LS

Mfr description
LUXF 16-2LS BRG
  • Self-aligning LBXF style bearing mounted in an aluminum housing
  • Standard with grease fitting hole and integral seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.76/each

Specifications

Dimensions

  • Center Shaft Height
    1.187 in
  • Outer Ring Width
    2.625 in
  • Outside Diameter
    3.250 in
  • Overall Height
    1.975 in
  • Overall Width
    2.625 in
  • Shaft Diameter
    1.0000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    850 lbs
  • Housing Type
    Open
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    LUXF
  • Static Load Capacity
    1060 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)