Motion
LUXF 32-2LS

EWELLIX USA LLC
LUXF 32-2LS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 2.000 in, Outside Diameter: 6.000 in, Overall Width: 4.750 in
MI ITEM #02500118
MFR #LUXF 32-2LS
List Price$2,309.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LUXF 32-2LS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 2.000 in, Outside Diameter: 6.000 in, Overall Width: 4.750 in
MI ITEM #02500118
MFR #LUXF 32-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,309.99/each for your price

Overview

Mfr description
LUXF 32-2LS BRG

Specifications

  • Housing Type
    Open
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Inch
  • Shaft Diameter
    2.000 in
  • Outside Diameter
    6.000 in
  • Overall Width
    4.750 in
  • Overall Height
    3.660 in
  • Bearing Material
    Steel
  • Center Shaft Height
    2.125 in
  • Dynamic Load Capacity
    2430lb Dynamic
  • Operating Temperature Range
    +68 to +176 °F
  • Static Load Capacity
    3040 lbs
  • Outer Ring Width
    4.750 in
  • Series
    LUXF
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text