Motion
LBXD 24
Closed Round Rail Ball Bushing - LBXD Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, Closed
MI ITEM #02500125
MFR #LBXD 24
Price$588.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - LBXD Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, Closed
MI ITEM #02500125
MFR #LBXD 24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$588.34/each

Specifications

Dimensions

  • Inner Ring Width
    2.422 in
  • Outside Diameter
    2.3750 in
  • Overall Width
    3.000 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    1.5000 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Load Capacity
    1480 lbs
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +68 to +176 °F
  • Seal Type
    Without Seals
  • Series
    LBXD
  • UPC_NO
    7333314313324

Overview

Mfr description
LBXD 24 BRG
  • Linear ball bearings are bushings with recirculating ball tracks which provide low friction movement and the possibility of unlimited stroke
  • The lightness and stability are among the features that have given SKF the inspiration to create lightweight linear ball bearings which are capable of accommodating loads with the greatest efficiency
  • This series is a closed, self-aligning bearing with a resin retainer
  • Allows for 1° of misalignment of the bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text