Motion
LBXF 32
Open Round Rail Ball Bushing - LBXF Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, Open
MI ITEM #02500132
MFR #LBXF 32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - LBXF Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, Open
MI ITEM #02500132
MFR #LBXF 32

Mfr description
LBXF 32 BRG
  • Linear ball bearings are bushings with recirculating ball tracks which provide low friction movement and the possibility of unlimited stroke
  • The lightness and stability are among the features that have given SKF the inspiration to create lightweight linear ball bearings which are capable of accommodating loads with the greatest efficiency
  • Open, self-aligning bearing with a resin retainer
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Ring Width
    3.206 in
  • Outside Diameter
    3.0000 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    2.0000 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Catalog
  • Operating Temperature Range
    +68 to +176 °F
  • Seal Type
    Without Seals
  • Series
    LBXF
  • UPC_NO
    7316578035577

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)