Motion
LTXF 12-2LS

EWELLIX USA LLC
LTXF 12-2LS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: .750 in, Outside Diameter: 2.750 in, Overall Width: 4.500 in
MI ITEM #02500144
MFR #LTXF 12-2LS
Price$1,211.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LTXF 12-2LS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: .750 in, Outside Diameter: 2.750 in, Overall Width: 4.500 in
MI ITEM #02500144
MFR #LTXF 12-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,211.96/each

Specifications

Dimensions

  • Center Shaft Height
    .937 in
  • Outer Ring Width
    4.500 in
  • Outside Diameter
    2.750 in
  • Overall Height
    1.535 in
  • Overall Width
    4.500 in
  • Shaft Diameter
    0.7500 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Housing Type
    Open
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Series
    LTXF

Overview

Mfr description
LTXF 12-2LS BRG
  • Self-aligning LBXF style bearings mounted in an aluminum housing
  • Comes standard with grease fitting hole and integral seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text