Overview
Mfr description
Z4F104ZM
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeHeavy Duty
- Bolt Center To Center Length
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Length Diameter
- Lubrication TypeNon-Relubricatable
- Bore TypeStraight
- Radial Dynamic Load Capacity5730 lbf
- Radial Static Load Capacity3440 lbf
- Length Through Bore1-21/32 in
- Finish CoatingZMaRC
- SeriesZ4F
- Standards MetUSDA Approved
- UPC_NO097741091367
- Weight3.57 lbs
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data