Motion
ZPB103ZM

MRC (SKF)
ZPB103ZM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02500193
MFR #ZPB103ZM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
ZPB103ZM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02500193
MFR #ZPB103ZM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZPB103ZM

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-3/16 in
  • Bolt Center To Center Length
    4.2500 to 5.0000 in
  • Base To Bore Centerline
    1.6875 in
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.2344 in
  • Overall Length
    5.9844 in
  • Base Width
    1-37/64 in
  • Finish Coating
    ZMaRC
  • Radial Dynamic Load Capacity
    4380 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    Marathon®
  • UPC_NO
    097741091275
  • Weight
    2.54 lbs
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text