Motion
NCQ2A80-75D
Compact Air Cylinder - Standard Type, 80 mm Bore, 75 mm Stroke, Both Ends Tapped Mounting Type
MI ITEM #02500208
MFR #NCQ2A80-75D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 80 mm Bore, 75 mm Stroke, Both Ends Tapped Mounting Type
MI ITEM #02500208
MFR #NCQ2A80-75D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NCQ2A80-75D CYLINDER

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    75 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    5/8-18 Female UNF
  • Port Size
    3/8 NPT
  • Cushion Type
    None
  • Proof Pressure
    +217 psi
  • Operating Pressure Range
    +7.25 to +145 psi
  • Push Force At 100 Psi
    779 lbf
  • Pull Force At 100 Psi
    703 lbf
  • Operating Temperature Range
    +15 to +160 °F
  • Standards Met
    JIS Class 2
  • Overall Length
    138.5 mm
  • Overall Width
    104 mm
  • Overall Height
    98 mm
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +7.25 psi
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Rod Gender
    Female
  • Mounting Type
    Both Ends Tapped
  • Rod Size
    5/8-18 in
  • Rod Thread Standard
    UNF
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text