Motion
ZFS92034078 2 3/16 FLANGE ROLLER BRG

REXNORD INC
ZFS92034078 2 3/16 FLANGE ROLLER BRG

Flange-Mount Roller Bearing Unit - 2-3/16 in Bore , Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #02500347
MFR #ZFS92034078 2 3/16 FLANGE ROLLER BRG
Price$2,688.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZFS92034078 2 3/16 FLANGE ROLLER BRG

Flange-Mount Roller Bearing Unit - 2-3/16 in Bore , Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #02500347
MFR #ZFS92034078 2 3/16 FLANGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,688.80/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.1250 in
  • Bore Diameter  
    2-3/16 in
  • Weight
    19.4 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    793699331646
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699331646

Overview

Mfr description
ZFS92034078 FLANGE BLK FLTG W/ADP BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought