Motion
ZT722034078

REXNORD INC
ZT722034078

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 2-3/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #02500348
MFR #ZT722034078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT722034078

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 2-3/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #02500348
MFR #ZT722034078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZT722034078 HD T-U BLK W/ND BRG

Specifications

  • Type Of Bearing
    Spherical Roller Bearing
  • Bore Diameter
    2-3/16 in
  • Housing Material
    Cast Iron
  • Cage Material
    Steel
  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    ZT722034078
  • Manufacturer Upc Number
    793699342185
  • UPC_NO
    793699342185
  • Weight
    13.60 lbs
  • Housing Construction
    Solid
  • Lubrication
    Preservative Only - No grease
  • Housing Type
    Wide Slot Take-Up
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Insert Outer Diameter
    2.6200 in
  • Length Through Bore
    3.3200 in
  • Locking Type
    Single Set Collar
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text