Motion
4G-8MDH
710015315 -
MI ITEM #02500382
MFR #4G-8MDH
Price$53.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
710015315 -
MI ITEM #02500382
MFR #4G-8MDH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.38/each

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    4
  • Hose Inside Diameter
    0.2520 in
  • Thread Size 1
    M16X1.5
  • Weight
    0.13 lbs

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    BE
  • End Type 1
    MDH
  • Fitting Shape
    Straight
  • Fitting Type
    DIN Heavy
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Upc Number
    072053447859
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • O-Ring Location
    On Female w/Inverted Nose Seat
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Swivel
    No
  • UPC_NO
    072053447859

Overview

Mfr description
4G-8MDH FITTING 25715-04-08
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought