Motion
S501
Eyewear Retainer, Black, Loop, 27-1/2 in L
Mi Item #02500772
MFR #S501
Price$3.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eyewear Retainer, Black, Loop, 27-1/2 in L
Mi Item #02500772
MFR #S501

Mfr description
S-501 BLACK HANG CORD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.33/each

Specifications

Dimensions

  • Length
    27-1/2 in
  • Weight
    0.021 lb

Details

  • Color
    Black
  • ECCN
    EAR99
  • Manufacturer Upc Number
    603390023699
  • Material
    Nylon
  • UPC_NO
    603390023699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)