Motion
P228M20TL

TB WOODS
P228M20TL

Synchronous Plus Taper-Lock® Sprocket, 20 mm. Belt Width, 8 mm. Pitch, Bushing 1108, For Belt Type GT3;RPP
Mi Item #02500837
MFR #P228M20TL
Price$253.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P228M20TL

Synchronous Plus Taper-Lock® Sprocket, 20 mm. Belt Width, 8 mm. Pitch, Bushing 1108, For Belt Type GT3;RPP
Mi Item #02500837
MFR #P228M20TL

Mfr description
P22-8M-20-TL HTD SPKT (1108)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.80/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 in to 1-1/8 in
  • Face Width
    1.13 in
  • Flange Outside Diameter  
    2.15 in
  • For Belt Width
    20 mm
  • Outside Diameter
    2.1500 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.206 in
  • Weight
    0.40 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Manufacturer Upc Number
    698672127059
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    22
  • Pulley Construction
    Plain
  • UPC_NO
    698672127059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)