Motion
HDL-3921-R

CR SEALS (SKF)
HDL-3921-R

Single Lip Oil Seal - Solid, 8.000 in Shaft Dia., 9.500 in OD, 0.687 in Overall Width, HDL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02500966
MFR #HDL-3921-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
HDL-3921-R

Single Lip Oil Seal - Solid, 8.000 in Shaft Dia., 9.500 in OD, 0.687 in Overall Width, HDL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02500966
MFR #HDL-3921-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HDL-3921-R SEAL
  • HDL seals are premium metal-cased radial shaft seals for oil lubricated applications
  • Specially designed for tough operating condition, temperatures, considerable runout and/or misalignment

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    8.000 in
  • Outside Diameter
    9.500 in
  • Overall Width
    0.687 in
  • Design Type
    HDL
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10-15 psi
  • Spring Type
    Garter and Finger Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311308977
  • Compatible Wear Sleeves
    85106;99800
  • Compatible V-Rings
    401990;401991;401994;401995;402000;4020022;402004;402006
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    2.87 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text