Motion
HDL-3992-R

CR SEALS (SKF)
HDL-3992-R

Nitrile Oil Seal - Solid, 10.000 in Shaft Dia., 11.500 in OD, 0.688 in Overall Width, HDL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02500981
MFR #HDL-3992-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
HDL-3992-R

Nitrile Oil Seal - Solid, 10.000 in Shaft Dia., 11.500 in OD, 0.688 in Overall Width, HDL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02500981
MFR #HDL-3992-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HDL-3992-R SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    10.000 in
  • Outside Diameter
    11.500 in
  • Overall Width
    0.688 in
  • Design Type
    HDL
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip
  • Description Keyword
    HDL Design
  • Manufacturer Upc Number
    7316577339430
  • Typical Application
    Paper and Steel Mills, Shredders and Crushers.
  • Weight
    1.99 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text