Motion
HDL
Nitrile Oil Seal - Solid, 11.500 in Shaft Dia., 13.000 in OD, 0.688 in Overall Width, HDL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02501005
MFR #HDL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 11.500 in Shaft Dia., 13.000 in OD, 0.688 in Overall Width, HDL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02501005
MFR #HDL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HDL-4057-R SEAL
  • Spring-Loaded
  • Features A Secure Combination Cantilever and Garter Spring.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    11.500 in
  • Outside Diameter
    13.000 in
  • Overall Width
    0.688 in
  • Design Type
    HDL
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    HDL Design
  • Pressure Tolerance
    10-15 psi
  • Manufacturer Upc Number
    7316577339461
  • Max Shaft Surface Speed
    5000 fpm
  • Construction Description
    Metal Clad, Single-Lip Spring Loaded Seal
  • Typical Application
    Paper and Steel Mills, Shredders and Crushers.
  • Weight
    4.34 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text