Motion
HDL-4308-R

CR SEALS (SKF)
HDL-4308-R

Nitrile Oil Seal - Solid, 25.000 in Shaft Dia., 26.500 in OD, 0.750 in Overall Width, HDL Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02501158
MFR #HDL-4308-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
HDL-4308-R

Nitrile Oil Seal - Solid, 25.000 in Shaft Dia., 26.500 in OD, 0.750 in Overall Width, HDL Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02501158
MFR #HDL-4308-R

Mfr description
HDL-4308-R SEAL
  • Spring-Loaded
  • Features A Secure Combination Cantilever and Garter Spring.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    26.500 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    25.000 in
  • Weight
    9.54 lbs

Details

  • Construction Description
    Metal Clad, Single-Lip Spring Loaded Seal
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HDL Design
  • Design Type
    HDL
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip
  • Manufacturer Upc Number
    085311350259
  • Max Shaft Surface Speed
    5000 fpm
  • Pressure Tolerance
    10-15 psi
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Paper and Steel Mills, Shredders and Crushers.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)