Motion
R433047517

AVENTICS
R433047517

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 1.500 in Bore, 3.000 in Stroke Length, MF1 Mount, 1.000 in Rod, 3/8-24 F Thread
MI ITEM #02501664
MFR #R433047517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433047517

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 1.500 in Bore, 3.000 in Stroke Length, MF1 Mount, 1.000 in Rod, 3/8-24 F Thread
MI ITEM #02501664
MFR #R433047517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R433047517 1 1/2X3 MF1-PH 1R 3/8-24F

Specifications

  • Cylinder Operating Pressure
    1500 psi
  • Bore Size
    1.500 in
  • Stroke
    3.000 in
  • Rod Diameter
    1.000 in
  • Rod - Thread Size
    3/8-24 F
  • Cushion Type
    None
  • Style
    Low Pressure Hydraulic
  • Mounting Type
    MF1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text