Motion
FSAF 6314/C3

SKF
FSAF 6314/C3

Pillow Block Housing - Cast iron
MI ITEM #02502077
MFR #FSAF 6314/C3
Price$1,542.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAF 6314/C3

Pillow Block Housing - Cast iron
MI ITEM #02502077
MFR #FSAF 6314/C3

Mfr description
FSAF 6314/C3 FIXED/FLOAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,542.21/each

Specifications

Dimensions

  • Bolt Center To Center Length
    11.0000 in
  • Weight
    40.1 lbs

Details

  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Seal Type
    Labyrinth
  • Series
    FSAF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)