Motion
599119
599119
Mi Item #02502310
MFR #599119
Price$165.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
599119
Mi Item #02502310
MFR #599119

Mfr description
599119 RFSN-10 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.89/each

Specifications

Dimensions

  • Cord Length
    25 ft

Details

  • Amperage
    13 A
  • Phase
    1
  • Pump Body Material
    Thermoplastic
  • Supporting Product Brochure
  • Voltage
    115/230 V
  • Wetted Materials
    Thermoplastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)