Motion
504203
504203
MI ITEM #02502314
MFR #504203
Price$786.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
504203
MI ITEM #02502314
MFR #504203

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$786.29/each

Specifications

Dimensions

  • Cord Length
    6 ft
  • Max ft of Head
    25 ft

Details

  • Discharge
    1/2 in MNPT
  • Frequency
    60 Hz
  • Full Load Amps
    3.5
  • Horsepower
    1/12 hp
  • Impeller Material
    Nylon
  • Intake
    3/4 in FNPT
  • Maximum Flow Rate
    13.50 gpm
  • O Ring Material
    Nitrile
  • Phase
    1
  • Pump Body Material
    Epoxy Coated Cast Aluminum
  • Seal
    Fluoroelastomer (FKM)
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Direct Drive Submersible
  • Voltage
    115 V
  • Wetted Materials
    Nylon Impeller

Overview

Mfr description
504203 4E-34NR PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought